Beli uryu pneumatic tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Uryu Impact Driver
    Mulai

    Rp8.599.900

    Uryu Impact Driver
    Deskripsi:
    The rotational force of the air motor is converted into the impact force of the impact part, and the screw is fastened with high speed and strong force. For general industries such as automobiles.
  2. URYU SEISAKU Impact Wrench Pistol Type
    Mulai

    Rp4.999.900

    URYU SEISAKU Impact Wrench Pistol Type
    Deskripsi:
    Stable tightening is possible because it is tightened with one rotation and two hits.A general-purpose type with smooth tightening.For automobile-related and general industries.* Tightening torque is a guideline. The torque value changes depending on the conditions.
    atribut:
    • Hammer Type: Double Hammer
    • Socket Insertion Angle (mm): 12.7
    • Exhaust: Forward
    • Hose attachment port: Rc1/4
    • Working Air Pressure Range (MPa): 0.6
  3. Uryu Angle Grinder
    Mulai

    Rp8.899.900

    Uryu Angle Grinder
    Deskripsi:
    Tool for surface grinding and chamfering work. For metal grinding, deburring and chamfering.
  4. Uryu Riveting Hammer
    Mulai

    Rp7.699.900

    Uryu Riveting Hammer
    Deskripsi:
    Small diameter caulking, working tool. For snap caulking and pin driving.
    atribut:
    • Hose connection: Rc1/4
    • Suitable Air Pressure (MPa): 0.6
    • Overall Length (mm): 189
    • Air Consumption (m³/minute): 0.37
    • No Load Speed (rpm): 1800
  5. Uryu Pistol Type Small Drill
    Mulai

    Rp11.999.900

    Uryu Pistol Type Small Drill
    Deskripsi:
    Compact, lightweight and powerful, all drilling tools.
    atribut:
    • Exhaust Direction: Rear
    • Hose connection: Rc1/4
    • Suitable Air Pressure (MPa): 0.6
    • Chucking Size (mm): 13
    • Drilling Thickness (mm): 13
    • Overall Length (mm): 216
    • Air Consumption (m³/minute): 0.65
    • Rotation Speed at No-load (rpm): 1500
  6. URYU SEISAKU Ratchet Wrench
    Mulai

    Rp17.999.900

    URYU SEISAKU Ratchet Wrench
    Deskripsi:
    Reverse rotation work is also possible by using the tool upside down.
    atribut:
    • Type: Offset Wrench
    • TRUSCO Number: 859-5979
    • Working Air Pressure Range (MPa): 4
  7. Uryu Grinder
    Mulai

    Rp5.699.900

    Uryu Grinder
    Deskripsi:
    This is an angle grinder dedicated to offset and flexible grinding wheels.
  8. Uryu Small Drill
    Mulai

    Rp7.899.900

    Uryu Small Drill
    Deskripsi:
    Pistol type small drill.
    atribut:
    • Hose connection: PT1/4
    • Recommended Hose Diameter (mm): 9.5
    • Chuck Nominal Size (mm): 8
    • Nominal Size: Axis: 3 / 8-24UNF
  9. Uryu Pistol Type Tapper Double Button
    Mulai

    Rp10.999.900

    Uryu Pistol Type Tapper Double Button
    Deskripsi:
    Tool for tapping work. Switching between left and right rotation is easy with the double button type.
    atribut:
    • Exhaust Direction: Side
    • Hose connection: Rc1/4
    • Suitable Air Pressure (MPa): 0.6
    • Chucking Size (mm): 8
    • Tapping Capacity (mm): 8
    • Overall Length (mm): 196
    • Air Consumption (m³/minute): 0.4
    • Rotation Speed at No-load (rpm): 800
  10. Uryu Impact Wrench
    Mulai

    Rp12.999.900

    Uryu Impact Wrench
    atribut:
    • Air Pressure Used (MPa): 0.6
    • Capacity Bold Diameter (mm): 12-14
    • Air Consumption (m³/minute): 0.45
    • Exhaust: Rear
    • From Axis Center to side (mm): Approx. 37.5
    • Hammer Type: Twin Hammer
    • Hose Installation Port: Rc1/4
    • Maximum Tightening Torque (N m): 240
    • No Load Rotation Speed (rpm): Approx. 6000
    • Noise Level (dBa): 95
    • Operating Air Pressure (MPa): 0.6
    • Recommended Hose Inner Diameter (mm): 9.5
    • Socket Insertion Angle (mm): 12.7
    • Total Length (mm): 215
  11. Uryu Riveting Hammer Pistol Type
    Mulai

    Rp6.699.900

    Uryu Riveting Hammer Pistol Type
    Deskripsi:
    Small diameter caulking, working tool. The snap insertion is a round type. For snap caulking and pin driving
    atribut:
    • Hose connection: Rc1/4
    • Suitable Air Pressure (MPa): 0.6
    • Number of hits (bpm): 2800 (no load)
    • Overall Length (mm): 122
    • Air Consumption (m³/minute): 0.34
  12. URYU SEISAKU Impact Wrench
    Mulai

    Rp4.699.900

    URYU SEISAKU Impact Wrench
    Deskripsi:
    A pistol type impact wrench.
    atribut:
    • Hose connection: PT1/4
    • Rotation Speed No Load (rpm): About 8500
    • Socket Insertion Angle (mm): 9.5
    • Bolt Diameter (mm): 6 (reference)
    • Air Consumption (m³/minute): Approx.0.30 (at air pressure 0.6Mpa load)
    • From Shaft Center to Body Side (mm): About 21.5
    • Noise Level (dBa): 92
    • Overall Length (mm): Approx. 175 (without socket bit)
    • Recommended Hose Diameter (mm): 9.5
  13. Uryu Cushion Clutch Driver
    Mulai

    Rp9.299.900

    Uryu Cushion Clutch Driver
    Deskripsi:
    The rotational force of the air motor is amplified at the speed reduction part, and the screw is tightened with the torque generated by the meshing and striking operation of the clutch adjusted by the spring. Less reaction due to intermittent torque. Building material furniture, weak electricity, etc.
    atribut:
    • Exhaust Direction: Side
    • Hose connection: Rc1/8
    • Suitable Air Pressure (MPa): 0.4
    • Screw Tightening Capacity (mm): 4
    • Chuck: Bit band type
    • Outlet (mm): 5
    • Air Consumption (m³/minute): 0.2
  14. TRUSCO Alpha Magnetic Holding Base
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

    TRUSCO Alpha Magnetic Holding Base
    Deskripsi:
    - Compact, high magnetic force inexpensive magnet holder base. The adsorption surface is a V-shaped structure that also adsorbs to pipes and round bar. Can be used widely as a switching type magnet holder that can turn ON/OFF magnetic force.
  15. FOMAC Electric Vibro Separator
    Mulai

    Rp429.900

    FOMAC Electric Vibro Separator
    Deskripsi:
    Electric Vibro Separator "FOMAC"Mengayak bertujuan untuk memisahkan partikel kasar dan halus, termasuk menyaring. Pekerjaan mengayak merupakan pekerjaan yang melelahkan karena harus menggerakan lengan dengan getaran secara terus menerus. Mesin pengayak membantu Anda untuk mengayak bahan seperti bubuk, tepung dan sejenisnya. Mesin ini membantu mengayak dengan cepat dan mudah. Pekerjaan mengayak menjadi lebih efektif dan efisien. VBS-HR05 memiliki bentuk yang compact dan portable, mesin ini bisa dipindah-pindahkan dengan mudah.Note: Type mesin adalah dituang dan langsung otomatis mengayak sehingga tidak dapat dipastikan maksimal sekali tuang.
  16. HEAVYPACK Portable Pneumatic Capper
    Mulai

    Rp4.499.900

    HEAVYPACK Portable Pneumatic Capper
    Deskripsi:
    Genggam pneumatik mesin capping secara luas berlaku untuk setiap ulir sekrup tutup terbuka atau kencangkan, ia memiliki berbagai tutup sekrup dari tinggi botol, bentuk, ukuran, berat dan penutup buka tutupnya dapat memutar tutupnya, pengoperasian mudah, tingkat kesalahan rendah rendah harga, dan fitur lainnya, adalah yang terbaik kencangkan tutup sekrup ... dll. Terutama cocok untuk botol besar, dan bentuk yang lebih berat atau botol, atau tutup spesifikasi lebih aneh, sering mengganti penutup.
    atribut:
    • Seal Limits (mm): 5-30x30-90
    • Capping Speed: 30 bottle/min
    • Airflow (m³/minute): 0.08
Daftar Harga uryu pneumatic tools Terbaru March 2026
Uryu Impact DriverRp8.599.900
URYU SEISAKU Parts Grinder Ug-38NsRp42.900
URYU SEISAKU Impact Wrench Pistol TypeRp4.999.900
Uryu Angle GrinderRp8.899.900
Uryu Riveting HammerRp7.699.900
Uryu Pistol Type Small DrillRp11.999.900
URYU SEISAKU Ratchet WrenchRp17.999.900
Uryu GrinderRp5.699.900
Uryu Production Air Straight GrinderRp7.699.900
Uryu Small DrillRp7.899.900

Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)

Halaman Terkait